Skip Content
LINEAR ACTUATOR,100 LB,12VDC,TRAVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINEAR ACTUATOR,100 LB,12VDC,TRAVEL

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G681
  • Mfr. Model # 18G681
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Finish Anodized
  • Thermal Protection Auto
  • Capacitor Required No
  • Item Linear Actuator
  • Full Load Amps 4.5
  • Housing Material Aluminum
  • Feedback Signal No
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Screw Type Acme
  • Voltage 12 VDC
  • Seal Guide Material Delrin
  • Gear Case Type Parallel Spur
  • Capacitor Included No
  • Limit Switch Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list