Skip Content
LINE WATER BURIED 6IN DET BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE WATER BURIED 6IN DET BLUE

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH16602
  • Mfr. Model # 16602
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Item Detectable Underground Tape
  • Legend Caution Buried Water Line
  • Standards OSHA 1910.144(a)
  • Thickness 5 mil
  • Roll Length 1,000 ft.
  • Material Plastic Encased Aluminum Foil
  • Colour Blue/Black
  • Roll Width 6"
  • Sub-Category Underground Warning Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list