Skip Content
LINE VOLTAGE THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VOLTAGE THERMOSTAT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1UHE4
  • Mfr. Model # 1UHE4
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1459
  • Shipping Weight 0.48 lbs

Technical Specs

  • Application Electric Manual Heat/Cool, 3-Speed Fan
  • Colour White
  • Depth (In.) 1-1/4
  • Enclosure Type Plastic
  • Differential (Deg. F) +/-2
  • Height (In.) 4-1/4
  • Includes Screws and Mounting Plate
  • Item Fan Coil Thermostat
  • Number of Switches 2
  • Number of Stages 1
  • Width (In.) 3-5/8
  • Display Analog
  • Input Voltage 120
  • Mounting Position Mounting Plate 4-1/8 x 3-1/2"
  • Sensor Type NTC Thermistor
  • Switch Action One Opens, One Closes on Rise
  • System Switching On-Off, Heat-Cool
  • Agency Compliance ETL
  • Fan Switching Hi-Med-Low
  • Uses Heat/Cool System
  • Rated For Pilot Duty No
  • Voltage 120
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Number of Speeds 3
  • Thermostat Item Fan Coil Thermostat
  • Thermostat Switch Type SPDT
  • Fan Coil Thermostat Type Line Voltage
  • Thermostat Control Range 40 - 90 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list