Skip Content
LINE VOLTAGE THERMOSTAT,REMOTE BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VOLTAGE THERMOSTAT,REMOTE BULB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EDZ0
  • Mfr. Model # 6EDZ0
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.95 lbs

Product Details

Line Voltage Thermostat, Heating, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Sensor Type Capillary with bulb, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating Temperature of Air or Liquids in

Technical Specs

  • Full Load Amps @ 120VAC 30A
  • Enclosure Type None
  • Full Load Amps @ 240VAC 30A
  • Height 3-1/8"
  • Number of Switches 1
  • Differential +/-18 Degrees F
  • Width 2-1/4"
  • Pilot Duty Contacts (VA) 125
  • Item Line Volt Mechanical Tstat
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 240V 30A
  • Mounting Location Unit Mount
  • Mounting Type Unit Mount
  • Switch Action Open on Rise
  • Sensor Type Capillary with Bulb
  • Capillary Length 84"
  • Contact Rating Resistive @ 120V 15 A
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 277V 30A
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 3-1/2"
  • Thermostat Heating/Cooling Heating
  • Thermostat Control Range 100 Degrees - 550 Degrees F
  • Thermostat Switch Type DPST
  • Remote Sensing Bulb Included Yes
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Voltage 120 - 480VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list