LINE VOLTAGE THERMOSTAT,REMOTE BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VOLTAGE THERMOSTAT,REMOTE BULB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EDY7
  • Mfr. Model # 6EDY7
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.95 lbs

Product Details

Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Overall Length 4.5, Sensor Type Hydraulic Capillary, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating

Technical Specs

  • Depth 2-1/2"
  • Colour Gray
  • Enclosure Type Steel
  • Full Load Amps @ 240VAC 8A
  • Full Load Amps @ 120VAC 16A
  • Height 4-1/2"
  • Includes Instruction Manual: Mounting Hdwe: 96" Extended Bulb
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Width 2-1/2"
  • Number of Switches 1
  • Pilot Duty Contacts (VA) 125
  • Inductive Amps @ 120V 16A
  • Differential 3.5 Degrees F
  • Inductive Amps @ 240V 8A
  • Mounting Type Vertical or Horizontal
  • Mounting Location Vertical or Horizontal
  • Sensor Type Hydraulic Capillary
  • Switch Action Open/Close on Rise
  • Standards UL / CUL
  • Resistive Amps @ 208VAC 22A
  • Inductive Amps @ 208V 9.2A
  • Capillary Length 96"
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 120V 15 A
  • Temp. Sensitivity 3 Degrees to 12 Degrees F
  • Contact Rating Resistive @ 277V 22A
  • Sensing Bulb Dia. 3/16"
  • Sensing Bulb Length 5"
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Control Range -30 Degrees - 90 Degrees F
  • Remote Sensing Bulb Included Yes
  • Thermostat Voltage 24 - 600VAC
  • Thermostat Switch Type SPDT
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list