Skip Content
LINE VOLTAGE THERMOSTAT,LCD,CELSIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE VOLTAGE THERMOSTAT,LCD,CELSIUS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE15F626
  • Mfr. Model # 15F626
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Line Voltage Thermostat
  • For Use With Portable Heaters
  • Colour White
  • Number of Relay Outputs 1
  • Number of Stages 1
  • Number of Switches 1
  • Display Type LCD
  • Differential 0.5 Degrees C
  • Temp. Settings per Day 1
  • Inductive Amps @ 120V 3.0 A
  • Mounting Type Wall Plug
  • Input Voltage 120 VAC
  • Sensor Type NTC Thermistor
  • Switch Type SPST
  • Voltage Range 110 - 125 VAC
  • Control Range 5 Degrees C - 35 Degrees C
  • Switch Ratings @ 120VDC 15 A
  • Contact Rating Resistive @ 120V 15A
  • Temp. Sensitivity +/-1 Degrees C
  • Depth 3-1/4"
  • Full Load Amps @ 120VAC 15
  • Height 5-13/16"
  • Width 3-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list