!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE VOLTAGE THERMOSTAT,COOLING,120

LINE VOLTAGE THERMOSTAT,COOLING,120

COLUMBUS ELECTRIC

LINE VOLTAGE THERMOSTAT,COOLING,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLTAGE THERMOSTAT,COOLING,120

LINE VOLTAGE THERMOSTAT,COOLING,120

COLUMBUS ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG11Z436
  • Mfr. Model # KTO-121B
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Portable Cooling Thermostat
  • Compatible System Type Portable Cooling Equipment
  • Electrical Connection Type Corded
  • Housing Material Steel
  • Maximum Control Temperature 100 Degrees F
  • Overall Depth 2 in
  • Overall Width 2 1/2 in
  • Switch Type SPST
  • Switch Action Close on Rise
  • Temperature Differential 6 Degrees to 8 Degrees F
  • Thermostat Type Portable Cooling
  • Voltage 110 to 125V AC
  • Contact Rating Resistive @ 120V 13.8 A
  • Enclosure Colour Black
  • Inductive Amps @ 120V 13.8 A
  • Locked Rotor Amps @ 120V 58.8 A
  • Application Cool Only
  • Display Type Analog
  • Enclosure NEMA Rating Not Rated
  • Housing Colour Black
  • Minimum Control Temperature -10 Degrees F
  • Overall Height 5 1/2 in
  • Programming Capability Not Programmable
  • Sensor Type Bi-Metal
  • System Settings Cool-Off
  • Temperature Scale Fahrenheit/Celsius
  • Temperature settings per day Manual Adjust
  • Contact Rating 120V AC
  • Control Type Mechanical Selector Dial
  • Includes 6 ft Cord with Piggyback Plug, Mount with Suspension Chain or Wire
  • Key Pad Lockout No
  • Standards CSA, UL

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list