LINE VOLTAGE THERMOSTAT,120-240V,SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VOLTAGE THERMOSTAT,120-240V,SP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EDY5
  • Mfr. Model # 6EDY5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Gray
  • Depth 2-1/2"
  • Enclosure Type Plastic NEMA 4X
  • Height 4-1/2"
  • Includes Instruction Manual: Mounting Hdwe
  • Full Load Amps @ 120VAC 16A
  • Full Load Amps @ 240VAC 8A
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Number of Switches 1
  • Pilot Duty Contacts (VA) 125
  • Differential 3.5 Degrees F
  • Width 2-1/2"
  • Inductive Amps @ 240V 8A
  • Inductive Amps @ 120V 16A
  • Mounting Location Vertical or Horizontal
  • Switch Action Open/Close on Rise
  • Sensor Type Hydraulic Capillary
  • Resistive Amps @ 208VAC 22A
  • Standards UL / CUL
  • Inductive Amps @ 208V 9.2A
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 120V 15 A
  • Temp. Sensitivity +/-3 Degrees F
  • Contact Rating Resistive @ 277V 22A
  • Sensing Bulb Dia. 3/16"
  • Thermostat Programmable No
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Voltage 24 - 600VAC
  • Thermostat Control Range 30 Degrees - 110 Degrees F
  • Thermostat Switch Type SPDT
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list