LINE VOLTAGE T-STAT,-35 TO 95 F,SPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VOLTAGE T-STAT,-35 TO 95 F,SPS

DAYTON

Web Price : $87.28 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NNT5
  • Mfr. Model # 2NNT5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Depth 2-1/8"
  • Colour Polished
  • Enclosure Type Steel
  • For Use With Electric Heating Loads, Electric Baseboard, Heat Cable or Ceiling Panels
  • Height 4-1/2"
  • Includes 72" Extended Cord and Wire Hanger
  • Item Line Volt Mechanical Tstat
  • Width 2-1/8"
  • Inductive Amps @ 120V 15A
  • Differential 3.5 Degrees F
  • Sensor Type Hydraulic Capillary
  • Switch Action Open on Rise
  • Standards UL, CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list