Skip Content
LINE VOLTAGE MONITOR,24-240 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE VOLTAGE MONITOR,24-240 VOLTS

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KPX9
  • Mfr. Model # 5KPX9
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application HVACR
  • % Volts Unbalance 5 to 25, Adj.
  • Contact Rating (Amps) 10
  • Control Volts 24-240
  • Depth 3"
  • For Use With 1 Phase Equipment
  • Height 1-3/8"
  • Hold -
  • Drop Out -
  • HP -
  • Includes LCD Display
  • Increased Torque (Oz.-In.) -
  • Item Line Voltage Monitor
  • N.O. Output (Amps) 10
  • NC Output (Amps) 10
  • Phase Single
  • Time Delay Adj. 0 to 720 Sec.
  • Type Manual or Automatic Reset
  • Hz 50/60
  • Width 3-1/4"
  • Pick Up -
  • Response Time (ms) 0.1-10 Sec.
  • Voltage 80 to 300
  • Temp. Rating (F) -40 To 167
  • Delay -
  • Agency Compliance UL,cUL
  • Monitors Voltage Unbalance, High/Low Voltage
  • Memory Storage Programmable 25-Fault

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list