Skip Content
LINE VOLTAGE HAZARD LOCATION STAT,D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE VOLTAGE HAZARD LOCATION STAT,D

COLUMBUS ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GVX9
  • Mfr. Model # 6GVX9
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.84 lbs

Technical Specs

  • Colour Gray
  • Application Heating, Cooling
  • Depth 4-1/2"
  • Features Pilot Duty Rated
  • Enclosure Type Cast Aluminum
  • Full Load Amps 22A
  • For Use With Heating, Cooling in A Hazardous Location
  • Full Load Amps @ 120VAC 15A
  • Full Load Amps @ 240VAC 22A
  • Height 5-1/4"
  • Number of Stages 1
  • Item Line Volt Mechanical Tstat
  • Number of Switches 2
  • Pilot Duty Contacts (VA) 24 to 277
  • Width 6-3/8"
  • Inductive Amps @ 120V 4.5A
  • Input Voltage 120 -277 VAC
  • Inductive Amps @ 240V 4.5A
  • Differential 2 Degrees - 4 Degrees F
  • Mounting Location Wall
  • Sensor Type Capillary
  • Switch Action Open/Close on Rise
  • Cooling Full Load @ 120V 4.5A
  • Voltage Range 120 to 277 VAC
  • Cooling Locked Rotor @ 120V 22A
  • Thread NPT 3/4"
  • Switch Type DPDT
  • Cooling Locked Rotor @ 240V 22A
  • Cooling Full Load @ 240V 4.5A
  • Resistive Amps @ 208VAC 22A
  • Standards CULUS, HAZARDOUS LOCATION CLASS I GROUP C and D CLASS II GROUP E, F, and G NEMA CLASS SEVEN DIV I
  • Control Range 50 Degrees - 90 Degrees F
  • Contact Rating Resistive @ 120V 13.80 A
  • Inductive Amps @ 208V 4.5A
  • Capillary Length 5"
  • Contact Rating Resistive @ 240V 10A
  • Sensing Bulb Dia. 5/16"
  • Contact Rating Resistive @ 277V 22A
  • Sensing Bulb Length 5-7/32"
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Switch Type DPDT
  • Thermostat Control Range 50 Degrees - 90 Degrees F
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Voltage 120 - 277VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list