LINE VLTG T-STAT,-30 TO 90 F,SPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VLTG T-STAT,-30 TO 90 F,SPST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NNR5
  • Mfr. Model # 2NNR5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.955 lbs

Product Details

Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driven Vent

Technical Specs

  • Depth 2-1/2"
  • Colour Gray
  • Enclosure Type Steel
  • Full Load Amps @ 240VAC 8A
  • Full Load Amps @ 120VAC 16A
  • Height 4-1/2"
  • Item Line Volt Mechanical Tstat
  • Includes 60" Extended Capillary Tube
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Number of Switches 1
  • Pilot Duty Contacts (VA) 125
  • Width 2-1/2"
  • Inductive Amps @ 120V 16A
  • Differential 3.5 Degrees F
  • Inductive Amps @ 240V 8A
  • Mounting Type Vertical or Horizontal
  • Mounting Location Vertical or Horizontal
  • Switch Action Close On Rise
  • Sensor Type Hydraulic Capillary
  • Inductive Amps @ 208V 9.2A
  • Resistive Amps @ 208VAC 22A
  • Standards UL, CUL
  • Capillary Length 60"
  • Contact Rating Resistive @ 120V 15 A
  • Temp. Sensitivity 3 Degrees F
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 277V 22A
  • Sensing Bulb Dia. 3/16"
  • Sensing Bulb Length 5"
  • Thermostat Heating/Cooling Cooling
  • Thermostat Programmable No
  • Thermostat Control Range 30 Degrees - 90 Degrees F
  • Thermostat Switch Type SPST
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Remote Sensing Bulb Included Yes
  • Thermostat Voltage 24 - 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list