Skip Content
LINE VLTG T-STAT,-30 TO 90 F,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VLTG T-STAT,-30 TO 90 F,SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NNR7
  • Mfr. Model # 2NNR7
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.95 lbs

Product Details

Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Electric H

Technical Specs

  • Colour Gray
  • Depth 2-1/8"
  • Enclosure Type Steel
  • Full Load Amps @ 120VAC 16 A
  • Full Load Amps @ 240VAC 8 A
  • Height 4-1/2"
  • Includes 96" Extended Capillary Tube
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V 96 A
  • Number of Switches 1
  • Locked Rotor Amps @ 240V 48 A
  • Pilot Duty Contacts (VA) 125
  • Differential 3.5 Degrees F
  • Width 2-1/8"
  • Inductive Amps @ 120V 16 A
  • Inductive Amps @ 240V 8 A
  • Mounting Location Vertical or Horizontal
  • Mounting Type Vertical or Horizontal
  • Sensor Type Hydraulic Capillary
  • Switch Action Open/Close on Rise
  • Resistive Amps @ 208VAC 22 A
  • Standards UL, CUL
  • Capillary Length 96"
  • Inductive Amps @ 208V 9.2 A
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 277V 22 A
  • Sensing Bulb Dia. 3/16"
  • Temp. Sensitivity 3 Degrees F
  • Sensing Bulb Length 5"
  • Thermostat Programmable No
  • Thermostat Heating/Cooling Heating/Cooling
  • Remote Sensing Bulb Included Yes
  • Thermostat Control Range -30 Degrees - 90 Degrees F
  • Thermostat Switch Type SPDT
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Voltage 24 - 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list