Skip Content
LINE VLTG T-STAT,-30 TO 110 F,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VLTG T-STAT,-30 TO 110 F,SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NNT1
  • Mfr. Model # 2NNT1
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Polished
  • Depth 2-1/8"
  • Enclosure Type Stainless Steel
  • Full Load Amps @ 120VAC 16A
  • Full Load Amps @ 240VAC 8A
  • Height 4-1/2"
  • Includes Instruction Sheet
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Number of Switches 2
  • Pilot Duty Contacts (VA) 125
  • Width 2-1/8"
  • Inductive Amps @ 120V 16A
  • Differential 3.5 Degrees F
  • Inductive Amps @ 240V 8A
  • Mounting Location Vertical or Horizontal
  • Switch Action Open/Close on Rise
  • Sensor Type Hydraulic Capillary
  • Resistive Amps @ 208VAC 22A
  • Standards UL, CUL
  • Inductive Amps @ 208V 9.2A
  • Contact Rating Resistive @ 120V 16 A
  • Capillary Length 60"
  • Contact Rating Resistive @ 240V 22A
  • Temp. Sensitivity +/-1.5 Degrees F
  • Sensing Bulb Dia. 3/16"
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Control Range 30 Degrees - 110 Degrees F
  • Thermostat Switch Type SPDT
  • Thermostat Item Line Voltage Mechanical Thermostat
  • Thermostat Voltage 24 - 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list