Skip Content
LINE VLTG T-STAT,-0 TO 100 F,SPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE VLTG T-STAT,-0 TO 100 F,SPST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NNR6
  • Mfr. Model # 2NNR6
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1460
  • Shipping Weight 0.9 lbs

Product Details

Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 5-3/4, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driv

Technical Specs

  • Colour Beige
  • Enclosure Type Plastic NEMA 4X
  • Depth 2-1/2"
  • Full Load Amps @ 240VAC 8 A
  • Full Load Amps @ 120VAC 16 A
  • Height 4-1/2"
  • Item Line Volt Mechanical Tstat
  • Locked Rotor Amps @ 240V 48 A
  • Includes 60" Extended Capillary Tube
  • Locked Rotor Amps @ 120V 96 A
  • Number of Switches 1
  • Pilot Duty Contacts (VA) 125
  • Differential 3.5 Degrees F
  • Width 2-1/2"
  • Mounting Location Vertical or Horizontal
  • Inductive Amps @ 240V 8 A
  • Inductive Amps @ 120V 16 A
  • Mounting Type Vertical or Horizontal
  • Sensor Type Hydraulic Capillary
  • Switch Action Open/Close on Rise
  • Resistive Amps @ 208VAC 22 A
  • Standards UL, CUL
  • Inductive Amps @ 208V 9.2 A
  • Capillary Length 60"
  • Contact Rating Resistive @ 120V 15 A
  • Contact Rating Resistive @ 277V 22 A
  • Contact Rating Resistive @ 240V 22A
  • Temp. Sensitivity 3 Degrees F
  • Sensing Bulb Dia. 3/16"
  • Sensing Bulb Length 5"
  • Thermostat Heating/Cooling Heating/Cooling
  • Thermostat Control Range 0 Degrees - 120 Degrees F
  • Remote Sensing Bulb Included Yes
  • Thermostat Switch Type SPDT
  • Thermostat Voltage 24 - 600VAC
  • Thermostat Item Line Voltage Mechanical Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list