Skip Content
LINE SEPARATOR 3 PRONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE SEPARATOR 3 PRONG

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT480172
  • Mfr. Model # 480172
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth 1"
  • Features Provides Easy and Safe Measurements of Current Without the Need to Cut Off the Plug and Separate the Conductors
  • For Use With Clamp on Ammeters
  • Height 5-1/2"
  • Includes Voltage Check Function, Instructions
  • Item AC Line Separator
  • Width 2"
  • Function Separates Live, Neutral and Ground Conductors Without Opening the Line Cord, Provides Terminals for AC Voltage Measurements
  • Max. Input Current 15A
  • Max. Output Current 15 A
  • Max. AC Voltage 120V

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List