Skip Content
LINE HOSE BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE HOSE BAG

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5110-48
  • Mfr. Model # 5110-48
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour Natural
  • Item Bag
  • Includes -
  • Features Large Enough To Accommodate Several Pieces Of Hose, Can Also Be Used To Raise Protective Rubber Blankets That Are Rolled, Leather Cuff Extends 3" Up The Side, Polypropylene Rope Handle Is Reinforced With Leather
  • Number of Pockets (Inside) 0
  • Material Canvas
  • Type Line Hose
  • Dia. (In.) 7
  • For Use With Not Load Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list