Skip Content
LINE CORD GFCI MAN 15A 120V YW 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE CORD GFCI MAN 15A 120V YW 25FT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFP25C15M
  • Mfr. Model # GFP25C15M
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • HP 1/2
  • Item Line Cord with Manual Reset
  • Material PVC
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 120
  • Reset Type Manual
  • NEMA Plug Configuration 5-15P
  • Cord Length 25 ft.
  • Standards UL, Group 1 and CSA
  • Amps 15 AC
  • Gauge/Conductor 14/3
  • Hz 60
  • Enclosure Rating Weatherproof
  • Range of Lengths 25 ft.
  • NEC Cord Designation SJEOW
  • Self-Testing No
  • Outlet Configuration 1 Outlet
  • NEMA Receptacle Configuration 5-15R
  • Portable GFCI Plug Cord Length 9"
  • Portable GFCI Receptacle Cord Length 24 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list