LINE CORD GFCI MAN 15A 120V YW 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINE CORD GFCI MAN 15A 120V YW 18IN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFP4C15M
  • Mfr. Model # GFP4C15M
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.0 lbs

Product Details

GFCI line cord. 15 A 125 V rating, 18 inch cord length.

Technical Specs

  • Colour Yellow
  • HP 1/2
  • Item Line Cord GFCI
  • Number of Poles 2
  • Material PVC
  • Voltage Rating 120 VAC
  • Number of Wires 3
  • NEMA Plug Configuration 5-15P
  • Cord Length 18"
  • Reset Type Manual
  • Enclosure Rating Watertight
  • Amps 15
  • NEMA Receptacle Configuration 5-15R
  • Standards UL, Group 1, CSA
  • Gauge/Conductor 14/3
  • Hz 60
  • Range of Lengths 18", 6' , and 25'
  • NEC Cord Designation SJTW
  • Outlet Configuration 3 Outlets
  • Self-Testing No
  • Portable GFCI Plug Cord Length 9"
  • Portable GFCI Receptacle Cord Length 6"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list