Skip Content
LINE CORD GFCI AUTO 15A120V YW 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE CORD GFCI AUTO 15A120V YW 25FT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFP25C15A
  • Mfr. Model # GFP25C15A
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1412
  • Shipping Weight 2.0 lbs

Product Details

Ground fault circuit interrupter, yellow, GFCI line cord, 15 amps, 120 volts, NEMA configuration 5-15P, 5-15R, 25 foot cord length.

Technical Specs

  • Colour Yellow
  • Material PVC
  • Voltage Rating 120
  • Number of Poles 2
  • Number of Wires 3
  • Item Line Cord GFCI
  • HP 1/2
  • NEMA Plug Configuration 5-15P
  • Cord Length 25 ft.
  • Standards UL, Group 1, CSA
  • Reset Type Automatic
  • Amps 15
  • Enclosure Rating Weatherproof
  • NEMA Receptacle Configuration 5-15R
  • Gauge/Conductor 14/3
  • Hz 60
  • Range of Lengths 25 ft.
  • NEC Cord Designation SJEOOW
  • Self-Testing No
  • Outlet Configuration 1 Outlet
  • Portable GFCI Receptacle Cord Length 24 ft.
  • Portable GFCI Plug Cord Length 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list