Skip Content
LINE CORD GFCI AUTO 15A120V YW 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE CORD GFCI AUTO 15A120V YW 18IN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFP4C15A
  • Mfr. Model # GFP4C15A
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.94 lbs

Product Details

Ground fault circuit interrupter, yellow, GFCI line cord, 15 amps, 120 volts, NEMA configuration 5-15P, 5-15R, 6 foot cord length.

Technical Specs

  • HP 1/2
  • Colour Yellow
  • Gauge/Conductor 14/3
  • Item Line Cord GFCI
  • Material PVC
  • Voltage Rating 120 VAC
  • Number of Poles 2
  • Cord Length 18"
  • Number of Wires 3
  • NEMA Plug Configuration 5-15P
  • Standards UL, Group 1, CSA
  • Reset Type Automatic
  • Enclosure Rating Watertight
  • Amps 15
  • NEMA Receptacle Configuration 5-15 R
  • Hz 60
  • Range of Lengths 18", 6' , and 25'
  • NEC Cord Designation SJTW
  • Outlet Configuration 3 Outlets
  • Self-Testing No
  • Portable GFCI Receptacle Cord Length 6"
  • Portable GFCI Plug Cord Length 9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list