Skip Content
LINE CORD,GFCI,30 AMPS AC,240 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE CORD,GFCI,30 AMPS AC,240 VOLTS

WOODHEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJK4
  • Mfr. Model # 1PJK4
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Line Cord
  • Colour Black
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 240
  • Cord Length 1 ft.
  • Standards cULus, NEMA 4X, 6P
  • NEMA Plug Configuration Bare
  • Enclosure Rating 4X/6P
  • Amps 30 AC
  • Gauge/Conductor 10/3
  • Material PVC
  • Reset Type Manual
  • Self-Testing No
  • Range of Lengths 9" - 4 ft.
  • NEMA Receptacle Configuration Bare Wire
  • Outlet Configuration User Wired Connection
  • NEC Cord Designation SJEOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list