LINE CORD,GFCI,30 AMPS AC,120 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINE CORD,GFCI,30 AMPS AC,120 VOLTS

WOODHEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJK5
  • Mfr. Model # 1PJK5
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Technical Specs

  • Item Line Cord
  • Colour Black
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 120
  • NEMA Plug Configuration L5-30P
  • Standards UL, CSA, NEMA 4X
  • Cord Length 2 ft.
  • Enclosure Rating 4X/6P
  • Amps 30 AC
  • Gauge/Conductor 10/3
  • Material PVC
  • Reset Type Manual
  • Range of Lengths 9" - 4 ft.
  • Outlet Configuration Locking Outlet
  • NEC Cord Designation SJEOOW
  • Self-Testing No
  • NEMA Receptacle Configuration L5-30R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list