LINE CORD GFCI 20A 2FT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

LINE CORD GFCI 20A 2FT YELLOW

POWER FIRST

Web Price : $103.57 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYR6
  • Mfr. Model # 2XYR6
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.16 lbs

Product Details

Cord Set, In-line GFCI, Voltage Rating 120, Amps AC 20, Color Yellow, Cord Length (Ft.) 2, NEMA Plug Configuration 5-20P, NEMA Receptacle 5-20R, Reset Type Manual.

Technical Specs

  • Colour Yellow
  • Item Line Cord GFCI
  • Number of Poles 2
  • Number of Wires 3
  • NEMA Plug Configuration 5-20P
  • Standards UL 943, CSA
  • Cord Length 2 ft.
  • Reset Type Manual
  • Voltage Rating 120 VAC
  • Enclosure Rating Rainproof
  • Amps 15
  • NEMA Receptacle Configuration 5-15R
  • Hz 50/60
  • Range of Lengths 9"-4 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 1 Outlet
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list