LINE CORD,GFCI,20 AMPS AC,240 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINE CORD,GFCI,20 AMPS AC,240 VOLTS

WOODHEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJJ9
  • Mfr. Model # 1PJJ9
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs

Technical Specs

  • Number of Wires 3
  • Item Line Cord
  • Number of Poles 2
  • Colour Black
  • Voltage Rating 240
  • NEMA Plug Configuration Bare
  • Amps 20 AC
  • Cord Length 1 ft.
  • Standards UL, CSA, NEMA 4X
  • Enclosure Rating 4X
  • Gauge/Conductor 12/3
  • Material PVC
  • Reset Type Manual
  • NEC Cord Designation SJEOOW
  • Range of Lengths 9" - 4 ft.
  • Outlet Configuration User Wired Connection
  • Self-Testing No
  • NEMA Receptacle Configuration Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list