Skip Content
LINE CORD,GFCI,20 AMPS AC,120 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINE CORD,GFCI,20 AMPS AC,120 VOLTS

WOODHEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJJ8
  • Mfr. Model # 1PJJ8
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Black
  • Item Line Cord
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 120
  • Cord Length 1 ft.
  • NEMA Plug Configuration Bare
  • Amps 20 AC
  • Standards UL, CSA, NEMA 4X
  • Enclosure Rating 4X
  • Gauge/Conductor 12/3
  • Material PVC
  • Reset Type Manual
  • Range of Lengths 9" - 4 ft.
  • NEC Cord Designation SJEOOW
  • Self-Testing No
  • NEMA Receptacle Configuration Bare Wire
  • Outlet Configuration User Wired Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list