LINE CORD GFCI 15A 25FT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINE CORD GFCI 15A 25FT YELLOW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYR5
  • Mfr. Model # 2XYR5
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Product Details

Cord Set, In-line GFCI, Voltage Rating 120, Amps AC 15, Color Yellow, Cord Length (Ft.) 25, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Reset Type Manual.

Technical Specs

  • Colour Yellow
  • Number of Poles 2
  • Item Line Cord GFCI
  • Cord Length 25 ft.
  • Reset Type Manual
  • Standards UL 943, CSA
  • Number of Wires 3
  • Enclosure Rating Rainproof
  • Voltage Rating 120 VAC
  • Amps 15
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15 R
  • Hz 50/60
  • Range of Lengths 25 ft.
  • Outlet Configuration 1 Outlet
  • NEC Cord Designation SJTW
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list