Skip Content
Discontinued with Replacement
LINE CORD 30GFCI OUTLETS 120V/15A 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINE CORD 30GFCI OUTLETS 120V/15A 2

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LND26020LTC2503
  • Mfr. Model # 26020LTC2503
  • UNSPSC # 41113641
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
GFCI 15A 3 OUT 2FT YELLOW

Your Price: NA

Product Details

GFCI line cord with 3 outlets. 15 A, 120 VAC, 2 ft. cord length.

Technical Specs

  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list