LINE CORD 2FT GFCI 120V/15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINE CORD 2FT GFCI 120V/15A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YL47
  • Mfr. Model # 5YL47
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.85 lbs

Product Details

Inline GFCI Cord Set, Current Rating 15 Amps, Voltage Rating 120 Volts, Reset Type Manual, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Cord Length 24 Inches, Weatherproof Outdoor, Color Yellow, Type Lighted.

Technical Specs

  • Item Line Cord GFCI
  • Material Durable, Heavy Duty Plastic
  • Number of Poles 2
  • Colour Yellow
  • Number of Wires 3
  • Voltage Rating 120 VAC
  • Reset Type Manual
  • Standards UL, CSA
  • NEMA Plug Configuration 5-15P
  • Cord Length 2 ft.
  • Enclosure Rating Outdoor
  • Amps 15
  • NEMA Receptacle Configuration 5-15 R
  • Gauge/Conductor 12/3
  • Hz 60
  • Range of Lengths 9"-4 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 1 Outlet
  • Self-Testing No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list