LINE CLIMBING 1/2INX150FT 12-STRAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINE CLIMBING 1/2INX150FT 12-STRAND

ALL GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AGRAG16SP12150S
  • Mfr. Model # AG16SP12150S
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Yellow/Orange
  • Item Rope
  • Length 150 ft.
  • Rope Material Polyester
  • Tensile Strength 7,500 lbs.
  • Package Type Poly Bag
  • Rope Dia. 1/2"
  • Rope Construction Braid
  • Standards ANSI Z133-2012, 8.1.7
  • Working Load Limit 750 lbs.
  • Rope Item Climbing Rope
  • Elongation at 30% of Tensile 7.60%
  • Rope Sub-Category Arborist
  • Rope Type Static

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list