LINE CLIMBING 1/2INX120FT 12-STRAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINE CLIMBING 1/2INX120FT 12-STRAND

ALL GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AGRAG12SP12120RW
  • Mfr. Model # AG12SP12120RW
  • UNSPSC # 31151502
  • CATALOGUE PAGE # 1914
  • Shipping Weight 8.2 lbs

Product Details

Forestry Pro 12 strand braided polyester rope. Originally manufactured for the canadian logging industry. 100% premium polyester construction.

Technical Specs

  • Length 120 ft.
  • Colour White with Red Tracer
  • Item Climbing Rope
  • Tensile Strength 7300 lbs.
  • Standards ANSI Z133-2012 8.1.7
  • Working Load Limit 730 lbs.
  • Rope Material Polyester
  • Package Type H.d. Poly Bag/ Reel
  • Rope Construction 12 Strand Braid
  • Rope Dia. 1/2"
  • Min. Breaking Strength (MBS) 7,300 lbs.
  • Elongation at 30% of Tensile 4.00%
  • Rope Item Climbing Rope
  • Carrying Weight 9 lb.
  • Rope Sub-Category Arborist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list