Skip Content
LINE 1/8INX1000FT POLYETHYLENE TARG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LINE 1/8INX1000FT POLYETHYLENE TARG

ALL GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AGRAGPTL181000
  • Mfr. Model # AGPTL181000
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Throw Line
  • Colour Neon Orange/Yellow
  • Rope Material Polyethylene
  • Length 1,000 ft.
  • Working Load Limit 50 lbs.
  • Package Type Spool
  • Tensile Strength 250 lbs.
  • Rope Dia. 1/8"
  • Rope Construction Braid
  • Rope Item Throw Line
  • Elongation at 30% of Tensile 15.00%
  • Min. Breaking Strength (MBS) 250 lb.
  • Rope Sub-Category Arborist
  • Carrying Weight 3 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list