Skip Content
LINCOLN LOG CRIBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LINCOLN LOG CRIBBING

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCH44LL18
  • Mfr. Model # CH44LL18
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 6.5 lbs

Technical Specs

  • Nominal Height (In.) 4
  • Material Composite
  • Nominal Length (In.) 18
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Nominal Width (In.) 4
  • Type 800 PSI Rating
  • Weight (Lbs.) 6.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list