Skip Content
LIMIT VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO401A
  • Mfr. Model # 401A
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • CFM 7.5
  • Coefficient of Volume 0.2
  • Item Heavy Duty Limit Valve
  • Height (In.) 3-27/32
  • Length (In.) 1-3/4
  • Max. Operating PSI 150
  • Width (In.) 2-9/16
  • Max. Temp. Range (F) 32 to 160
  • Min. Pressure (PSI) 30
  • Actuator/Return Counterclockwise/Spring
  • Body Composite
  • Uses For Position Sensing
  • Number of Ways 3
  • Port Size (In.) 1/8 NPT
  • Characteristics Plumbed as Normally Passing, Non-passing or Multi-purpose
  • Number of Positions 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List