Skip Content
LIMIT VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT VALVE

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO400-1A
  • Mfr. Model # 400-1A
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • CFM 4
  • Coefficient of Volume 0.1
  • Height (In.) 4-1/4
  • Item Manual/Mechanical Air Valve
  • Length (In.) 1-3/4
  • Max. Operating PSI 150
  • Min. Pressure (PSI) 30
  • Max. Temp. Range (F) 32 to 160
  • Width (In.) 2-9/16
  • Actuator/Return 1-Way Clockwise/Spring
  • Number of Ways 3
  • Uses For Position Sensing
  • Body Glass Reinforced Plastic
  • Number of Positions 2
  • Characteristics Plumbed as Normally Passing, Non-passing or Multi-purpose
  • Port Size (In.) 5/32 Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list