Skip Content
LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKD08
  • Mfr. Model # ZCKD08
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With X, C, K and L Type Limit Switches
  • Item Limit Switch Head
  • Voltage Rating Not Applicable
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Description/Special Features Momentary
  • Contact Form Not Applicable
  • Movement Omnidirectional
  • NEMA Rating 1, 2, 3, 4, 12
  • Operating Force 1.15 in.-lb
  • Standards UL, CSA, CCC, CE
  • Amps 3A/0.27A
  • Actuator Length 5.06"
  • IP Rating Not Rated
  • Actuator Style Wobble Stick
  • Travel 90 Degrees
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list