LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCKL115H7
  • Mfr. Model # XCKL115H7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Compact Limit Switch, Assembled
  • Movement CW and CCW
  • Operating Force 14.16 in.-oz.
  • NEMA Rating 1, 2, 3, 4, 12: IP66
  • Standards UL # E39281 CCN NKCR - CSA # LR44087 - Class 3211-03 - CE Marked
  • Body Material Zinc
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Series XCKL
  • Roller Material Thermoplastic
  • Wiring Entry 1/2" NPT
  • Roller Width 0.22"
  • IP Rating 66
  • Roller Dia. 0.75"
  • Travel Total Travel 70 Degrees
  • Electrical Connection Screw Terminals
  • Arm Material Zinc
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Body Style - Limit Switch Miniature
  • Actuator Length - Limit Switch 1.36"
  • Body Height - Limit Switch 2.83"
  • Body Width - Limit Switch 2.04"
  • Body Depth - Limit Switch 1.18"
  • AC Contact Rating - Limit Switch 10 A @ 240 V
  • DC Contact Rating - Limit Switch 10 A @ 240 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list