LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCKL106H7
  • Mfr. Model # XCKL106H7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Operating Force 18.40 in.-oz.
  • Movement Omnidirectional
  • Item Compact Limit Switch, Assembled
  • Standards UL # E39281 CCN NKCR - CSA # LR44087 - Class 3211-03 - CE Marked
  • NEMA Rating 1, 2, 3, 4, 12: IP66
  • Body Material Zinc
  • Series XCKL
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating 66
  • Travel Total Travel 300 Degrees
  • Electrical Connection Screw Terminals
  • Arm Material Steel
  • Arm Width 0.05"
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Wobble Stick
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Length - Limit Switch 5.61"
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Body Width - Limit Switch 2.04"
  • Body Height - Limit Switch 2.83"
  • Body Depth - Limit Switch 1.18"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 240 V
  • AC Contact Rating - Limit Switch 10 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list