!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIMIT SWITCH

LIMIT SWITCH

SCHNEIDER ELECTRIC

LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIMIT SWITCH

LIMIT SWITCH

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TLQXCKJ10541H7
  • Mfr. Model # XCKJ10541H7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 116
  • Shipping Weight 1.1 lbs

Product Details

Compact limit switch, assembled, general duty. Replacement body ZCKJ1. Replacement head ZCKE05. Contact type 1NO/1NC. Movement CW and CCW. Style variable length thermoplastic roller lever. Voltage 240VAC/250VDC. Amps 10. NEMA rating NEMA 1/2/4/12: IP66. Operating temperature range -13 to 158 deg F. Height 6.8 inches, depth 1.18 inches, width 2.05 inches. Description/special features snap action. Operating force 33.3 In.-oz. (0.23Nm). Actuator length 1.57 to 3.35 inches.

Technical Specs

  • Limit Switch Style Heavy Duty Limit Switch
  • Actuator Style - Limit Switch Rotary, Adjustable Roller Lever
  • AC Contact Rating - Limit Switch 10 A @ 240V
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 4.01 in
  • Body Depth - Limit Switch 2.36 in
  • Mounting - Limit Switch Surface
  • NEMA Rating 1, 2, 4, 12, 13
  • Electrical Connection Screw Terminals
  • Movement CW/CCW
  • Series XCKJ
  • Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
  • Mounting Hole - Limit Switch (4) 0.21 in dia
  • Roller Material Thermoplastic
  • Roller Width 0.22 in
  • Operating Force 2.21 in-lb
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Location - Limit Switch Side
  • DC Contact Rating - Limit Switch 10 A @ 240V
  • Actuator Length - Limit Switch 1.57 in to 3.35 in
  • Body Width - Limit Switch 1.57 in
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Standard
  • Wiring Entry 1/2 in NPT
  • IP Rating 66
  • Travel Total Travel 90 Degrees
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Mounting Hole Spacing - Limit Switch 2.36 in x 1.18 in
  • Stem Thread - Limit Switch No Stem
  • Roller Dia. 0.75 in
  • Body Material Zinc
  • Standards UL, CSA, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list