LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXCKJ10511H7
  • Mfr. Model # XCKJ10511H7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1318
  • Shipping Weight 1.1 lbs

Product Details

Compact limit switch, assembled, general duty. Replacement body ZCKJ1. Replacement head ZCKE05.Contact type 1NO/1NC. Movement CW and CCW. Style thermoplastic roller lever. Voltage 240VAC/250VDC. Amps 10. NEMA rating NEMA 1/2/4/12: IP66. Operating temperature range -13 to 158 degrees F. Height 5.4 inches, depth 1.18 inches width 2.05 inches. Description/special features snap action. Operating force 33.3 in.-oz. (0.23Nm). Actuator length 1.61 inches.

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Body Material Zinc
  • Movement CW/CCW
  • NEMA Rating 1, 2, 4, 12, 13
  • Series Square D XCKJ
  • Operating Force 2.21 in.-lb.
  • Standards UL, CSA, CE
  • Operating Temp. Range -13 Degrees - 158 Degrees F
  • Roller Material Thermoplastic
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 66
  • Roller Dia. 0.87"
  • Roller Width 0.2"
  • Electrical Connection Screw Terminals
  • Travel Total Travel 90 Degrees
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 1.61"
  • Basic Actuator Style - Limit Switch Rotary
  • Body Style - Limit Switch Standard
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Height - Limit Switch 4.01"
  • DC Contact Rating - Limit Switch 10 A @ 240 V
  • Body Width - Limit Switch 1.57"
  • AC Contact Rating - Limit Switch 10 A @ 240 V
  • Body Depth - Limit Switch 2.36"
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list