Skip Content
LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MS01S0100
  • Mfr. Model # 9007MS01S0100
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Miniature Limit Switch
  • Operating Force 80 oz.
  • Standards UL, CSA and CE
  • Body Material Zinc
  • Series 9007MS
  • Operating Temp. Range -4 Degrees - 221 Degrees F (-20 Degrees - 105 Degrees C)
  • Movement Vertical
  • Wiring Entry Potted Cable
  • Travel 0.19"
  • IP Rating 67
  • Electrical Connection 3 ft. Cable, 4 Wire
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 0.70"
  • Actuator Style - Limit Switch Plunger, Roller
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 1.58"
  • Body Depth - Limit Switch 0.62"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • DC Contact Rating - Limit Switch 5 A @ 300 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list