Skip Content
LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C54L
  • Mfr. Model # 9007C54L
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Limit Switch
  • Body Material Zinc
  • Movement Any Direction
  • Series 9007C
  • Operating Force 0.44 in.-lb.
  • Operating Temp. Range 0 Degrees F - 185 Degrees F
  • IP Rating 67
  • Standards UL, CSA, CE
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • Electrical Connection Screw Terminals
  • Actuator Style - Limit Switch Wobble Stick
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 5.05"
  • Body Width - Limit Switch 0.83"
  • Body Depth - Limit Switch 1.14"
  • Body Height - Limit Switch 2.50"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list