Skip Content
LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007AW36
  • Mfr. Model # 9007AW36
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 12, 13
  • Item Limit Switch
  • Operating Force 3 lb.
  • Movement -
  • Body Material Zinc
  • Series 9007AW
  • Operating Temp. Range 0 Degrees F - 185 Degrees F
  • Standards UL, CSA, CE
  • Roller Material Steel
  • Wiring Entry 1/2" NPT
  • IP Rating 65
  • Roller Width 0.13"
  • Roller Dia. 0.63"
  • Travel 0.25"
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Roller
  • Body Style - Limit Switch Standard
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 0.50"
  • Body Height - Limit Switch 3.88"
  • Body Width - Limit Switch 2.50"
  • Body Depth - Limit Switch 1.44"
  • DC Contact Rating - Limit Switch 15 A @ 600 V
  • AC Contact Rating - Limit Switch 15 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list