Skip Content
LIMIT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007AW16
  • Mfr. Model # 9007AW16
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Movement CCW
  • NEMA Rating 1, 2, 4, 12, 13
  • Item Limit Switch
  • Operating Force 2.75 in.-lb.
  • Body Material Zinc
  • Series 9007AW
  • Standards UL, CSA, CE
  • Operating Temp. Range -65 Degrees F - 185 Degrees F
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 300 Degrees
  • IP Rating 65
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Actuator Location - Limit Switch Side
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 3.88"
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Standard
  • Body Width - Limit Switch 2.50"
  • Body Depth - Limit Switch 1.44"
  • AC Contact Rating - Limit Switch 15 A @ 600 V
  • DC Contact Rating - Limit Switch 15 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list