Skip Content
LIMIT SWITCH,TOPROLLERPLUNGER,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,TOPROLLERPLUNGER,SPDT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U236
  • Mfr. Model # 12U236
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Movement Pretravel (PT) 0.12 in: Overtravel (OT) 0.118 in min Differential Travel (DT) 0.035 in Operating Position (OP) 1.10 in
  • Item Global Limit Switch EN 50041/47
  • Standards UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508, UL746-C
  • NEMA Rating 1, 4, 12, 13
  • Operating Force 3.60 Lb
  • Body Material Zinc Die Cast
  • Series GLC/GLS
  • Roller Material Steel
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Travel Maximum Pretravel 0.12", Minimum Over Travel 0.118", Differential Travel 0.035"
  • Roller Dia. 0.49"
  • Electrical Connection Screw Terminals
  • Roller Width 0.18"
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.89"
  • Body Height - Limit Switch 2.17"
  • Body Depth - Limit Switch 1.18"
  • Body Width - Limit Switch 1.20"
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list