LIMIT SWITCH,TOPROLLERPLUNG,PLUGIN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,TOPROLLERPLUNG,PLUGIN,

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V052
  • Mfr. Model # 12V052
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Heavy Duty Limit Switch
  • Movement Pretravel (PT) 0.07 in. max, Overtravel (OT) 0.19 in. min, Differential Travel (DT) 0.015 in. max.
  • Operating Force 4 In. Lbs. Max.
  • Standards UL, CSA, CE, CCC
  • NEMA Rating 1, 3, 4, 4X, 6, 6P, 12, 13
  • Body Material Zinc Die Cast
  • Operating Temp. Range 10 Degrees F - 200 Degrees F
  • Series LSD
  • Wiring Entry 1/2"-14 NPT
  • Roller Material Steel
  • Roller Width 0.19"
  • IP Rating 65, 66, 67
  • Roller Dia. 0.50"
  • Travel Maximum Pretravel 0.07", Minimum Over Travel 0.19", Differential Travel 0.015"
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Roller
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 2.20"
  • Body Height - Limit Switch 2.95"
  • Body Depth - Limit Switch 1.75"
  • Body Width - Limit Switch 1.62"
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • AC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list