LIMIT SWITCH,TOPPINPLUNGER,SPDT,STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,TOPPINPLUNGER,SPDT,STD

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V002
  • Mfr. Model # 12V002
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • NEMA Rating NEMA 1, 7 (Class 1, Division 1, Groups C,D) 9 (Class II, Division 1, Groups E, F, G)
  • Item Explosion-Proof Limit Switch
  • Operating Force 3 Lbs. Max.
  • Standards UL, CSA, ATEX, IEC Ex
  • Movement Pretravel (PT) 0.078 in max Overtravel (OT) 0.187 in min Differential Travel (DT) 0.004 in max
  • Body Material Aluminum
  • Series EX
  • Operating Temp. Range -40 Degrees F - 160 Degrees F
  • Wiring Entry 1/2"-14 NPT
  • Travel Maximum Pretravel 0.078", Minimum Over Travel 0.187", Differential Travel 0.004"
  • IP Rating No IP Rating
  • Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D: Div. 1 & 2, Class II, Groups, E, F, & G: II 2 G, EEx d IIB + H2 T6
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch No
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.86"
  • Actuator Location - Limit Switch Top
  • Body Height - Limit Switch 2.56"
  • Body Width - Limit Switch 2.78"
  • DC Contact Rating - Limit Switch 0.25 A @ 250 V
  • AC Contact Rating - Limit Switch 15 A @ 480 V
  • Body Depth - Limit Switch 2.02"
  • Limit Switch Style Explosion Proof Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list