Skip Content
LIMIT SWITCH,TOP PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,TOP PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLT1
  • Mfr. Model # 2CLT1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Limit Switch
  • Movement -
  • NEMA Rating 3, 4, 4X, 6P, 12, 13: IP67
  • Operating Force 17.65N
  • Standards UL/CSA
  • Body Material Aluminum
  • Series D4A
  • Operating Temp. Range -4 Degrees F - 212 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches DPDT
  • Body Height - Limit Switch 2.97"
  • Body Width - Limit Switch 1.65"
  • AC Contact Rating - Limit Switch 5 A @ 600 V
  • Body Depth - Limit Switch 1.73"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list