LIMIT SWITCH,TOP PIN PLUNGER,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,TOP PIN PLUNGER,SPDT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X287
  • Mfr. Model # 11X287
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Movement Pretravel (PT) 0.060 in. max, Overtravel (OT) 0.158 in. min, Differential Travel (DT) 0.028 in. max.
  • Item Miniature Limit Switch
  • Standards UL, C-UL, CE
  • Operating Force 2 Lb Max.
  • NEMA Rating IP64
  • Body Material Zinc/Plastic
  • Series SZL
  • Operating Temp. Range -4 Degrees F - 140 Degrees F
  • Wiring Entry Cable Gland
  • Travel Maximum Pretravel 0.060", Minimum Over Travel 0.158", Differential Travel 0.028"
  • IP Rating 64
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Length - Limit Switch 1.04"
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 2.70"
  • Body Width - Limit Switch 1.57"
  • Body Depth - Limit Switch 1.63"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • DC Contact Rating - Limit Switch 0.40 A @ 125 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list