Skip Content
LIMIT SWITCH SPRNG LVR ZCY + OPTNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH SPRNG LVR ZCY + OPTNS

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCY91
  • Mfr. Model # ZCY91
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Lever Arm
  • For Use With XCMD Limit Switches
  • Roller Material Spring Steel
  • Arm Material Steel
  • Arm Length 5.61"
  • Roller Width 0.05"
  • Arm Width 0.05"
  • Arm Depth 0.05"
  • Actuator Type Rod

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list